Motion
250-03-0080
OTG Rimless Safety Glasses with Black Temple and Clear Lens
MI ITEM #03494235
MFR #250-03-0080
List Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OTG Rimless Safety Glasses with Black Temple and Clear Lens
MI ITEM #03494235
MFR #250-03-0080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.41/each for your price

Overview

Mfr description
250-03-0080 EYEWEAR, ZENON Z28, RIMLESS
  • Over-the-glass design helps keep prescription eyewear users in compliance
  • Can also be worn by itself as a regular safety glass
  • Rimless frame design ensures an unobstructed view
  • Adjustable length temples provide the user with a secure custom fit
  • Molded nose bridge design to fit the vast majority of users
  • U-Fit® spatula temples
  • 4 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Uncoated
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Size
    OS
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Zenon Z28
  • Comfort Features
    Over-the-glass design helps keep prescription eyewear users in compliance
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87.1+
  • Description
    Over-The-Glass (OTG) style that fits comfortably over most personal eyewear.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314025068
  • UPC_NO
    616314025068
  • Weight
    7.5 kg
  • Additional Details
    Over-The-Glass (OTG) style that fits comfortably over most personal eyewear.
  • Frame Type
    Universal
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text