Motion
250-06-5501
Zenon Z13 Bouton Rimless Frame - Scratch Resistant, Gray Lens, Gray Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03494248
MFR #250-06-5501
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zenon Z13 Bouton Rimless Frame - Scratch Resistant, Gray Lens, Gray Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03494248
MFR #250-06-5501

Mfr description
250-06-5501 EYEWEAR, ZENON Z13, RIMLESS
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Description
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314022821
  • Product Line
    Zenon Z13
  • Spec Sheet
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Gray
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UPC_NO
    616314022821
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)