Motion
250-06-5503
Rimless Safety Glasses with Light Blue Temple, Light Blue Lens and Anti-Scratch Coating
MI ITEM #03494249
MFR #250-06-5503
List Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Light Blue Temple, Light Blue Lens and Anti-Scratch Coating
MI ITEM #03494249
MFR #250-06-5503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.00/each for your price

Overview

Mfr description
250-06-5503 EYEWEAR, ZENON Z13, RIMLESS
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • Variety of lenses available to fit your application
  • 10 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Light Blue
  • Lens Coating
    Anti-Scratch
  • Frame Temple Color
    Blue
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Zenon Z13
  • Temple Style
    Flexible
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Blue
  • Approval Listing Regulations
    ANSI Z87.1+
  • Description
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314036279
  • UPC_NO
    616314036279
  • Weight
    6 kg
  • Additional Details
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Frame Type
    Universal
  • Lens Color Family
    Blue
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text