Motion
250-06-5509
Rimless Safety Glasses with Amber Temple, Amber Lens and Anti-Scratch Coating
MI ITEM #03494251
MFR #250-06-5509
List Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Amber Temple, Amber Lens and Anti-Scratch Coating
MI ITEM #03494251
MFR #250-06-5509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.00/each for your price

Overview

Mfr description
250-06-5509 EYEWEAR, ZENON Z13, RIMLESS
  • Lightweight, rimless design provides all day user comfort
  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • Variety of lenses available to fit your application
  • 10 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Amber
  • Lens Coating
    Anti-Scratch
  • Frame Temple Color
    Amber
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Zenon Z13
  • Temple Style
    Flexible
  • Comfort Features
    Lightweight, rimless design provides all day user comfort
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Amber
  • Approval Listing Regulations
    ANSI Z87.1+
  • Description
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314036293
  • UPC_NO
    616314036293
  • Weight
    6 kg
  • Additional Details
    Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
  • Frame Type
    Universal
  • Lens Color Family
    Yellow
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought