Motion
250-21-0120
Semi-Rimless Safety Glasses with Blue Frame, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #03494271
MFR #250-21-0120
List Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Rimless Safety Glasses with Blue Frame, Clear Lens and Anti-Scratch / Anti-Fog Coating
MI ITEM #03494271
MFR #250-21-0120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.54/each for your price

Overview

Mfr description
250-21-0120 EYEWEAR, HI-VOLTAGE
  • Unisex styling looks great on both men and women
  • Designed to provide a great fit for smaller faces using a narrow nose bridge and frame
  • Adjustable length temples with rubber tips provide a comfortable fit
  • Oversized rubber nose pads offer a more secure fit
  • 10 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    AntiScratchAntiFog
  • Frame Temple Color
    Blue
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    OS
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Hi-Voltage AC
  • Metal Frame
    Non-Metal Frame
  • Comfort Features
    Unisex styling looks great on both men and women
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Blue
  • Approval Listing Regulations
    ANSI Z87.1+
  • Description
    Narrow frame and bridge for smaller faces.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314025303
  • UPC_NO
    616314025303
  • Weight
    6.5 kg
  • Additional Details
    Narrow frame and bridge for smaller faces.
  • Frame Color Family
    Blue
  • Frame Type
    Narrow Face
  • Lens Color Family
    Clear
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text