Motion
250-21-0400
Hi-Voltage AC Bouton Semi-rimless Frame - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03494272
MFR #250-21-0400
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Voltage AC Bouton Semi-rimless Frame - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03494272
MFR #250-21-0400

Mfr description
250-21-0400 EYEWEAR, HI-VOLTAGE
  • Unisex styling looks great on both men and women
  • Designed to provide a great fit for smaller faces using a narrow nose bridge and frame
  • Adjustable length temples with rubber tips provide a comfortable fit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.33/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6.5 kg

Details

  • Additional Details
    Narrow frame and bridge for smaller faces.
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Unisex styling looks great on both men and women
  • Country of Origin
    Taiwan
  • Description
    Narrow frame and bridge for smaller faces.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Narrow Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-21-0400
  • Manufacturer Upc Number
    616314031984
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Rubber
  • Product Line
    Hi-Voltage AC
  • Series
    Hi-Voltage AC
  • Spec Sheet
  • Specialty Features
    Adjustable Temples, Anti Scratch
  • Standards Met
    ANSI Z87.1+, CSA Z94.3
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Safety Glasses
  • UPC_NO
    616314031984
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)