Motion
250-24-0080
Hi-Voltage ARC Bouton Semi-rimless Frame - Uncoated, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03494296
MFR #250-24-0080
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Voltage ARC Bouton Semi-rimless Frame - Uncoated, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size
Mi Item #03494296
MFR #250-24-0080

Mfr description
250-24-0080 EYEWEAR, HI-VOLTAGE ARC
  • Lens design maximizes view, providing user comfort and safety
  • Polycarbonate lens with built-in sideshields maximize peripheral protection
  • Adjustable length temples provide a secure, comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    8 kg

Details

  • Additional Details
    Eye protection with built-in sideshields.
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lens design maximizes view, providing user comfort and safety
  • Country of Origin
    Taiwan
  • Description
    Eye protection with built-in sideshields.
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Universal
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-24-0080
  • Manufacturer Upc Number
    616314032622
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Molded
  • Product Line
    Hi-Voltage ARC
  • Series
    Hi-Voltage ARC
  • Spec Sheet
  • Specialty Features
    Side Shields
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    616314032622
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)