Motion
250-25-0015
Mag Readers Bouton Semi-rimless Frame - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size, 1.5 Diopter Lens
Mi Item #03494300
MFR #250-25-0015
Price$7.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag Readers Bouton Semi-rimless Frame - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, OS Size, 1.5 Diopter Lens
Mi Item #03494300
MFR #250-25-0015

Mfr description
250-25-0015 EYEWEAR, MAG READER
  • Magnification reader glasses are for the worker who needs to see up close
  • The 30 mm wide "curved top" reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Durable nylon frame with extra wide latex-free rubber nose pads for more comfort when working up close
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.90/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    7 kg

Details

  • Additional Details
    Reading magnifier to match the reading power of your personal glasses.
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Country of Origin
    Taiwan
  • Description
    Reading magnifier to match the reading power of your personal glasses.
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    250-25-0015
  • Manufacturer Upc Number
    616314036118
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Rubber
  • Product Line
    Mag Readers
  • Series
    Mag Readers
  • Spec Sheet
  • Specialty Features
    Scratch Resistant
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Type
    Magnifying Glasses
  • UPC_NO
    616314036118
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)