Motion
250-25-0125
Semi-Rimless Safety Readers with Black Frame, Gray Lens and Anti-Scratch Coating - +2.50 Diopter
MI ITEM #03494306
MFR #250-25-0125
List Price$11.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Rimless Safety Readers with Black Frame, Gray Lens and Anti-Scratch Coating - +2.50 Diopter
MI ITEM #03494306
MFR #250-25-0125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.42/each for your price

Overview

Mfr description
250-25-0125 EYEWEAR, MAG READER
  • Magnification reader glasses are for the worker who needs to see up close
  • The 30 mm wide "curved top" reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Durable nylon frame with extra wide latex-free rubber nose pads for more comfort when working up close
  • Temples with soft rubber pads provide a secure fit
  • 8 Base curve lens
  • +2.50 Diopter
  • Meets ANSI Z87.1+

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Gray
  • Lens Coating
    Anti-Scratch
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    2.5
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Mag Readers
  • Metal Frame
    Non-Metal Frame
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87.1+
  • Description
    Reading magnifier to match the reading power of your personal glasses.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314036170
  • UPC_NO
    616314036170
  • Weight
    7 kg
  • Additional Details
    Reading magnifier to match the reading power of your personal glasses.
  • Frame Color Family
    Black
  • Frame Type
    Universal
  • Lens Color Family
    Gray
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text