Motion
250-27-0015
Zenon Z12R Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, 1.5 Diopter Lens
Mi Item #03494308
MFR #250-27-0015
Price$6.69/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zenon Z12R Safety Glasses - Scratch Resistant, Clear Lens, Polycarbonate, 1.5 Diopter Lens
Mi Item #03494308
MFR #250-27-0015

Mfr description
250-27-0015 ZENON Z12R EYEWEAR
  • Magnification reader glasses are for the worker who needs to see up close
  • The 28 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Due to its lightweight, rimless design and thin, rubberized temples, the Z12R is one of the best fitting readers on the market today
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.69/pr

Specifications

Details

  • Additional Details
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Description
    Rimless Safety Readers with Clear Temple, Clear Lens and Anti-Scratch Coating - +1.50 Diopter
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Rimless
  • Frame Temple Material
    Rubber Tip
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314045110
  • Product Line
    Zenon Z12R
  • Spec Sheet
  • Temple Adjustment
    Co / molded
  • Temple Style
    Flexible
  • UPC_NO
    616314045110
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)