Motion
250-27-0115
Zenon Z12R Bouton Rimless Frame - Scratch Resistant, Gray Lens, Gray Frame/Temple Color, Polycarbonate, OS Size, 1.5 Diopter Lens
Mi Item #03494312
MFR #250-27-0115
Price$8.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zenon Z12R Bouton Rimless Frame - Scratch Resistant, Gray Lens, Gray Frame/Temple Color, Polycarbonate, OS Size, 1.5 Diopter Lens
Mi Item #03494312
MFR #250-27-0115

Mfr description
250-27-0115 ZENON Z12R EYEWEAR
  • Magnification reader glasses are for the worker who needs to see up close
  • The 28 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Due to its lightweight, rimless design and thin, rubberized temples, the Z12R is one of the best fitting readers on the market today
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Description
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Rubber Tip
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Tinted
  • Manufacturer Upc Number
    616314045158
  • Product Line
    Zenon Z12R
  • Spec Sheet
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Gray
  • Temple Style
    Flexible
  • Type
    Magnifying Glasses
  • UPC_NO
    616314045158
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)