Motion
250-27-0130
Rimless Safety Readers with Gray Temple, Gray Lens and Anti-Scratch Coating - +3.00 Diopter
MI ITEM #03494315
MFR #250-27-0130
List Price$8.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Readers with Gray Temple, Gray Lens and Anti-Scratch Coating - +3.00 Diopter
MI ITEM #03494315
MFR #250-27-0130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.12/each for your price

Overview

Mfr description
250-27-0130 ZENON Z12R EYEWEAR
  • Magnification reader glasses are for the worker who needs to see up close
  • The 28 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Due to its lightweight, rimless design and thin, rubberized temples, the Z12R is one of the best fitting readers on the market today
  • Gray rubber co-molded temples provide a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 9.25 Base curve lens
  • +3.00 Diopter
  • Meets ANSI Z87.1+

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Gray
  • Lens Coating
    Anti-Scratch
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    3
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Zenon Z12R
  • Temple Style
    Flexible
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Gray
  • Approval Listing Regulations
    ANSI Z87+
  • Description
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314045189
  • UPC_NO
    616314045189
  • Weight
    6 kg
  • Additional Details
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • Frame Type
    Universal
  • Lens Color Family
    Gray
  • Frame Temple Material
    Rubber Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought