Motion
250-99-0980DP
OTG Rimless Safety Glasses with Clear Temple and Clear Lens - Dispenser Box
MI ITEM #03494348
MFR #250-99-0980DP
List Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OTG Rimless Safety Glasses with Clear Temple and Clear Lens - Dispenser Box
MI ITEM #03494348
MFR #250-99-0980DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.57/each for your price

Overview

Mfr description
250-99-0980DP EYEWEAR, THE SCOUT
  • Polycarbonate unilens
  • Over-the-glass design fits over all prescription eyewear
  • Can also be worn by itself as a regular safety glass
  • Molded nose bridge design to fit the vast majority of users
  • Indirect vent temples to reduce fogging
  • 4 Base curve lens
  • 12-pair dispenser box
  • Meets ANSI Z87.1+

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Uncoated
  • Frame Temple Color
    Transparent
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Size
    OS
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Scout
  • Metal Frame
    Non-Metal Frame
  • Comfort Features
    Polycarbonate unilens
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1-2003+
  • Description
    Dispenser Box of our most popular visitor's glasses feature a large frame that can be used alone, or as an Over-The-Glass (OTG) style to fit all personal eyewear.
  • Specialty Features
    Vented
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314027598
  • UPC_NO
    616314027598
  • Includes
    Dispenser
  • Weight
    9.5 kg
  • Additional Details
    Dispenser Box of our most popular visitor's glasses feature a large frame that can be used alone, or as an Over-The-Glass (OTG) style to fit all personal eyewear.
  • Frame Color Family
    Clear
  • Frame Type
    Universal
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text