Motion
252-L401
Eyewear Lanyards
MI ITEM #03494366
MFR #252-L401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyewear Lanyards
MI ITEM #03494366
MFR #252-L401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
252-L401 EYEWEAR CORD, RUGGED NYLON
  • Fashionable nylon lanyard
  • Holds eyewear securely in place

Specifications

  • Color
    Black
  • Pattern
    None
  • Material
    Nylon
  • Eyewear Compatibility
    Most Safety Glasses
  • Description
    Keeps glasses close at hand, helping provide a safer workplace
  • Manufacturer Upc Number
    616314027635
  • Description Keyword
    Eyewear Accessories
  • Height
    10 cm
  • Length
    22 cm
  • Size
    OS
  • Weight
    0.6 kg
  • Width
    16 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text