Motion
252-L404
Eyewear Lanyards
Mi Item #03494369
MFR #252-L404
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyewear Lanyards
Mi Item #03494369
MFR #252-L404

Mfr description
252-L404 EYEWEAR CORD, ECONOMY SLIM
  • Fashionable nylon lanyard
  • Holds eyewear securely in place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.65/each

Specifications

Dimensions

  • Height
    10 cm
  • Length
    22 cm
  • Weight
    0.6 kg
  • Width
    16 cm

Details

  • Additional Details
    Keeps glasses close at hand, helping provide a safer workplace.
  • Color
    Black
  • Description
    Keeps glasses close at hand, helping provide a safer workplace.
  • Description Keyword
    Eyewear Accessories
  • Eyewear Compatibility
    Most Safety Glasses
  • Features
    Fashionable nylon lanyard
  • Manufacturer Upc Number
    616314027666
  • Material
    Nylon
  • Pattern
    None
  • UPC_NO
    616314027666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)