Motion
252-L407
Eyewear Lanyard, Stretch Nylon Cord, Adj, Blk, 12pk SIZE OS-Black
MI ITEM #03494372
MFR #252-L407
Your Price$3.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyewear Lanyard, Stretch Nylon Cord, Adj, Blk, 12pk SIZE OS-Black
MI ITEM #03494372
MFR #252-L407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.52/each(List $4.05)

Overview

Mfr description
252-L407 EYEWEAR CORD, BLACK SPORTS
  • Fashionable nylon lanyard
  • Holds eyewear securely in place

Specifications

  • Color
    Black
  • Pattern
    None
  • Material
    Nylon
  • Eyewear Compatibility
    Most Safety Glasses
  • Cord Type
    Adjustable
  • Description
    Keeps glasses close at hand, helping provide a safer workplace.
  • Manufacturer Upc Number
    616314027697
  • Additional Details
    Keeps glasses close at hand, helping provide a safer workplace.
  • UPC_NO
    616314027697
  • Description Keyword
    Eyewear Accessories
  • Features
    Fashionable nylon lanyard
  • Height
    77.5 cm
  • Length
    81 cm
  • Weight
    22 kg
  • Width
    25.5 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text