Motion
252-LCS08
Lens Cleaning Station
MI ITEM #03494373
MFR #252-LCS08
Price$14.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lens Cleaning Station
MI ITEM #03494373
MFR #252-LCS08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.35/each

Specifications

Dimensions

  • Station Depth
    8.8 in
  • Station Dimensions
    8.8 x 4.9 x 8.8 in
  • Station Height
    8.8 in
  • Station Width
    4.9 in

Details

  • Number Of Pumps
    1
  • Number Of Wipes Tissues
    600
  • Pump Capacity
    8 oz
  • Solution Properties
    Anti-Fog, Anti-Static
  • Station Style
    Disposable

Overview

Mfr description
252-LCS08 EYEWEAR, DISPOSABLE LENS
  • Disposable dispenser
  • Contains 8 oz. of anti-fog/anti-static cleaner and two boxes of 300-count tissues
  • Spray pump bottle
  • Lint-free absorbent tissues are made from 100% recycled materials
  • For plastic, glass or polycarbonate lenses
  • Station can also be easily placed on walls
  • Silicone free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought