Motion
25-612
Single-Ply PolyKor® Blended Antimicrobial Sleeve with Velcro Top and Clip
MI ITEM #03494378
MFR #25-612
List Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Ply PolyKor® Blended Antimicrobial Sleeve with Velcro Top and Clip
MI ITEM #03494378
MFR #25-612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.04/each for your price

Overview

Mfr description
25-612 KUT-GARD STEEL CORE SLEEVES
  • The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
  • Seamless knit construction provides comfort, fit and dexterity
  • Special non-latex cuff dramatically reduces cuff blow-out, even after multiple launderings in bleach
  • Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact
  • Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
  • Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve
  • Velcro closure at the top of arm with nylon strap ring and clip for a secure fit
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Garment Type
    Cut Resistant
  • Length
    30.48 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Polyester/Stainless Steel
  • Color
    White
  • Width
    30.48 cm
  • Description
    Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling.
  • Approval Listing Regulations
    21 CFR 170-199, ANSI/ISEA 105-2000, ASTM F1790-04
  • Size
    12
  • Ansi Isea Cut Resistance Level
    A9
  • Manufacturer Upc Number
    616314017766
  • UPC_NO
    616314017766
  • Product Line
    Kut-Gard
  • Additional Details
    Seamless Knit Construction
  • Construction Description
    Machine Knit
  • Description Keyword
    Cut Resistant Sleeve
  • Liner Material
    Antimicrobial PolyKor
  • Spec Sheet
  • Features
    The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text