Motion
25-621
Kut-Gard® Polykor Sleeve - Polyester/Stainless Steel Material, 30.48 cm Long, White Color
Mi Item #03494380
MFR #25-621
Price$48.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kut-Gard® Polykor Sleeve - Polyester/Stainless Steel Material, 30.48 cm Long, White Color
Mi Item #03494380
MFR #25-621

Mfr description
25-621 KUT-GARD STEEL CORE SLEEVES
  • The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
  • Seamless knit construction provides comfort, fit and dexterity
  • Special non-latex cuff dramatically reduces cuff blow-out, even after multiple launderings in bleach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.73/each

Specifications

Dimensions

  • Length
    30.48 cm
  • Size
    21
  • Width
    30.48 cm

Details

  • Additional Details
    Seamless Knit Construction
  • Ansi Isea Cut Resistance Level
    A9
  • Approval Listing Regulations
    21 CFR 170-199, ANSI/ISEA 105-2000, ASTM F1790-04
  • Closure Type
    Hook & Loop at Top
  • Color
    White
  • Construction Description
    Machine Knit
  • Description
    Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling.
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Liner Material
    Antimicrobial PolyKor
  • Manufacturer Upc Number
    616314017780
  • Material
    Polyester/Stainless Steel
  • Ply
    Single-Ply
  • Product Line
    Kut-Gard
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314017780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)