Motion
34-844/XXS
ATG Maxiflex Maxiflex Seamless Knit by Atg - XXS or Size 5 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #03494418
MFR #34-844/XXS
Price$8.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATG Maxiflex Maxiflex Seamless Knit by Atg - XXS or Size 5 Size, Natural Rubber Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #03494418
MFR #34-844/XXS

Mfr description
34-844/XXS G-TEK MAXIFLEX PLUS, NITRILE
  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.48/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Length  
    50 cm
  • Men'S Size
    2XS
  • Size
    XXS
  • Women's Size
    2XS

Details

  • Additional Details
    Designed and developed as a breathable glove, MaxiFlex® Endurance™ incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Anti Slip Grip
    Yes
  • Application
    Manufacturing, Assembly, Automotive
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Dotted Palm & Fingers
  • Coating Material
    Natural Rubber
  • Color
    Grey
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Cut
    A1
  • Description
    Designed and developed as a breathable glove, MaxiFlex® Endurance™ incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    General Purpose
  • EN388
    4131
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.5520
  • Industry Use
    Manufacturing, Assembly, Automotive
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Nylon Lycra
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    34-844/XXS
  • Manufacturer Upc Number
    616314020360
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Micro-Foam Nitrile Coated
  • Product Line
    Maxiflex
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    MaxiFlex
  • Spec Sheet
  • Standards Met
    CE EN388 4141
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314020360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)