Motion
34-9025/XS
MaxiFlex® General Purpose Work Glove - XS or Size 6 Size, Natural Rubber Coated, Knit Wrist Cuff, Cotton, Lycra, Nylon Material
Mi Item #03494465
MFR #34-9025/XS
Price$10.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MaxiFlex® General Purpose Work Glove - XS or Size 6 Size, Natural Rubber Coated, Knit Wrist Cuff, Cotton, Lycra, Nylon Material
Mi Item #03494465
MFR #34-9025/XS

Mfr description
34-9025/XS G-TEK MAXIFIT PREMIUM COBALT
  • Nitrile MicroFoam coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.18/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    7.1 in
  • Men'S Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Designed and developed as a breathable glove, MaxiFlex® Comfort™ has an inner plated liner made from high grade soft cotton.
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Anti Slip Grip
    Yes
  • Application
    Maintenance, Repair, Quality Control, Inspection
  • Back Material
    Cotton & Cotton Blend, Synthetic
  • Coated Design
    Palm, Fingers, Knuckles
  • Coating Coverage
    Palm & Over Knuckles
  • Coating Material
    Natural Rubber
  • Color
    Grey
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Cotton / Nylon / Elastane Glove with Nitrile Coated MicroFoam Grip on Palm, Fingers & Knuckles
  • Description Keyword
    Unlined
  • EN388
    3141 X
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroFoam
  • Hand Type
    Pair
  • Industry Use
    Maintenance, Repair, Quality Control, Inspection
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Gray
  • Liner Material
    Cotton, Nylon
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    34-9025/XS
  • Manufacturer Upc Number
    616314031144
  • Material
    Cotton, Lycra, Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Micro-Foam Coated
  • Product Line
    Maxiflex
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    MaxiFlex
  • Standards Met
    EN388 3121
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314031144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)