Overview
Mfr description
35-C110/XS SEAMLESS KNIT, COTTON/POLY
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Small size fits ladies well
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
- Glove SizeXS or Size 6
- SizeXS in-oz
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Non Coating
- Coating CoverageUncoated
- Lining MaterialCotton, Polyester
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBeige
- Hand TypePair
- Lining SeamsSeamless Lining
- Standards Met21 CFR 170-199
- Coating MaterialNo Coating
- Length
- Liner MaterialCotton Polyester
- Knit Gauge7
- Manufacturer Upc Number616314045813
- DescriptionUsed for warehousing, parts handling, assembly and food processing.
- Spec Sheet
- Additional DetailsUsed for warehousing, parts handling, assembly and food processing.
- Description KeywordSeamlessGlove NoCoat
- UPC_NO616314045813
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data