Overview
Mfr description
35-C2113/S SEAMLESS KNIT, COTTON/POLY
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Small size fits ladies well
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
- Glove SizeS or Size 7
- SizeS
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Non Coating
- Coating CoverageUncoated
- Lining MaterialCotton, Polyester
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBeige
- Hand TypePair
- Lining SeamsSeamless Lining
- Standards Met21 CFR 170-199
- Coating MaterialNo Coating
- Length
- Liner MaterialCotton Polyester
- Knit Gauge13
- Manufacturer Upc Number616314002380
- DescriptionLight Weight Seamless Knit Cotton/Polyester Glove - 13 Gauge Natural
- Additional DetailsUsed for warehousing, parts handling, assembly and food processing.
- Description KeywordUnlined
- UPC_NO616314002380
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data