Overview
Mfr description
36-110PC-BK/XS PVC COATED NATURAL
- Seamless knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- PVC palm coating provides enhanced grip and extra cut and abrasion resistance
Specifications
- Glove SizeXS or Size 6
- SizeXS
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialCotton, Polyester
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBeige
- Hand TypePair
- Grip PatternSmooth
- Coating MaterialPVC
- Length
- Liner MaterialCotton Polyester
- Knit Gauge7
- Manufacturer Upc Number616314048012
- DescriptionUsed in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
- Spec Sheet
- Additional DetailsUsed in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
- Description KeywordSeamlessGlove Coated
- UPC_NO616314048012
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data