Overview
Mfr description
37-C110B/L PVC COATED SEAMLESS KNIT
- Seamless knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Single-sided PVC "Brick" pattern provides enhanced grip and extra cut and abrasion resistance
- Small size fits ladies well
Specifications
- Glove SizeL or Size 9
- SizeL
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Coating CoverageCriss-Cross Pattern
- Lining MaterialCotton, Polyester
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBeige
- Hand TypePair
- Lining SeamsSeamless Lining
- Coating MaterialPVC
- Length
- Liner MaterialCotton Polyester
- Knit Gauge7
- Manufacturer Upc Number616314002816
- DescriptionUsed in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
- Spec Sheet
- Description KeywordSeamlessGlove Coated
- UPC_NO616314002816
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data