Motion
37-C110PD/L
Seamless Knit Cotton / Polyester Glove with PVC Dot Grip - 7 Gauge
MI ITEM #03494558
MFR #37-C110PD/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Cotton / Polyester Glove with PVC Dot Grip - 7 Gauge
MI ITEM #03494558
MFR #37-C110PD/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    56 cm
  • Size
    L

Details

  • Application
    General Purpose
  • Coating Coverage
    Dotted Palm & Fingers
  • Coating Material
    PVC
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Description Keyword
    SeamlessGlove Coated
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton, Polyester
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    616314002717
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Spec Sheet
  • UPC_NO
    616314002717

Overview

Mfr description
37-C110PD/L PVC COATED SEAMLESS KNIT
  • Seamless knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Single-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Small size fits ladies well

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought