Motion
38-N2110PC/L
Seamless Knit for General Duty - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 10 Gauge, Cotton, Polyester Material
Mi Item #03494601
MFR #38-N2110PC/L
Price$4.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, 10 Gauge, Cotton, Polyester Material
Mi Item #03494601
MFR #38-N2110PC/L

Mfr description
38-N2110PC/L NITRILE COATED SEAMLESS
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Nitrile palm coating provides superior grip and abrasion resistance compared to rubber or PVC coatings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    50.8 cm
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Used in automotive plants, material handling, general maintenance, packaging, construction, parts handling, warehousing, plywood industry and glass handling.
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Manufacturing, Maintenance, Warehousing, Construction
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in automotive plants, material handling, general maintenance, packaging, construction, parts handling, warehousing, plywood industry and glass handling.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Standard Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Automotive, Manufacturing, Maintenance, Warehousing, Construction
  • Insulated
    No
  • Knit Gauge
    10
  • Laundering Capability
    Machine Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    38- N2110PC/L
  • Manufacturer Upc Number
    616314011504
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    PIP
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    38- N2110PC
  • Spec Sheet
  • Standards Met
    California Proposition 65
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314011504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)