Motion
38-N2110PC/S
Seamless Knit Cotton / Polyester Glove with Nitrile Palm Coating
MI ITEM #03494602
MFR #38-N2110PC/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Cotton / Polyester Glove with Nitrile Palm Coating
MI ITEM #03494602
MFR #38-N2110PC/S

Mfr description
38-N2110PC/S NITRILE COATED SEAMLESS
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Nitrile palm coating provides superior grip and abrasion resistance compared to rubber or PVC coatings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Size
    S

Details

  • Additional Details
    Used in automotive plants, material handling, general maintenance, packaging, construction, parts handling, warehousing, plywood industry and glass handling.
  • Application
    • Secure Dry Grip and Oil Resistant • Handling and Assembly of Parts and Materials • Equipment Maintenance and Repair • Parts Cleaning • Fastening and Anchoring
  • Coating Coverage
    One Side
  • Coating Material
    Nitrile
  • Color
    Beige
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Cotton / Polyester Glove with Nitrile Palm Coating
  • Description Keyword
    SeamlessGlove Coated
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Knit Gauge
    10
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton, Polyester
  • Lining Seams
    Seamless Lining
  • Manufacturer Upc Number
    616314011511
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Spec Sheet
  • UPC_NO
    616314011511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)