Motion
39-3013/XL
Seamless Knit for General Duty - XL or Size 10 Size, PVC Coated, Knit Wrist Cuff, 10 Gauge, Polyester Material
Mi Item #03494611
MFR #39-3013/XL
Price$3.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit for General Duty - XL or Size 10 Size, PVC Coated, Knit Wrist Cuff, 10 Gauge, Polyester Material
Mi Item #03494611
MFR #39-3013/XL

Mfr description
39-3013/XL COATED SEAMLESS KNIT
  • Seamless polyester knit shell is comfortable and flexible
  • Polyester shell dries fast in wet applications
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.42/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    43.2 cm
  • Men'S Size
    XL
  • Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Used for glass, plywood and lumber handling and fishing.
  • Anti Slip Grip
    Yes
  • Application
    Warehousing, Construction, Manufacturing, Fishing
  • Back Material
    Synthetic
  • Coated Design
    Double Sided
  • Coating Coverage
    Criss-Cross Pattern
  • Coating Material
    PVC
  • Color
    Orange
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used for glass, plywood and lumber handling and fishing.
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Light Duty
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Pattern
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Construction, Manufacturing, Fishing
  • Insulated
    No
  • Knit Gauge
    10
  • Liner Color
    Orange
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Lining Seams
    Seamless Lining
  • Manufacturer Catalog Number
    39-3013/XL
  • Manufacturer Upc Number
    616314002960
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Honeycomb
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    39-3013
  • Spec Sheet
  • Supported Or Unsupported
    Supported
  • Type
    Knit
  • UPC_NO
    616314002960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)