Motion
39-C121/L
Latex Coated Knit Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03494613
MFR #39-C121/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Coated Knit Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03494613
MFR #39-C121/L

Mfr description
39-C121/L COATED SEAMLESS KNIT
  • Cost and comfort combine to make this glove the economical palm coated glove choice
  • Latex coating provides excellent grip in wet/dry conditions and offers abrasion resistance
  • Seamless cotton/polyester knit shell is comfortable and flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    8.9000 in, 22.5 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Anti Slip Grip
    Yes
  • Application
    Assembly, Construction, Maintenance, Landscaping
  • Back Material
    Cotton & Cotton Blend, Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Economy Weight Seamless Knit Cotton/Polyester Glove with Latex Coated Smooth Grip on Palm & Fingers
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Economy
  • EN388
    211
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.5510
  • Includes
    12 Pairs
  • Industry Use
    Assembly, Construction, Maintenance, Landscaping
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Knit
  • Manufacturer Catalog Number
    39- C121/L
  • Manufacturer Upc Number
    616314021909
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    LATEX COATED SEAMLESS KNITS
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    39- C121
  • Spec Sheet
  • Standards Met
    ISO 9001, 2000 , ISO 14001, 1996
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314021909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)