Motion
39-C121/S
Latex Coated Knit Glove - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03494614
MFR #39-C121/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Latex Coated Knit Glove - S or Size 7 Size, Polyurethane Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03494614
MFR #39-C121/S

Mfr description
39-C121/S COATED SEAMLESS KNIT
  • Cost and comfort combine to make this glove the economical palm coated glove choice
  • Latex coating provides excellent grip in wet/dry conditions and offers abrasion resistance
  • Seamless cotton/polyester knit shell is comfortable and flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    21.7000 in
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Anti Slip Grip
    Yes
  • Application
    Assembly, Construction, Landscaping, Manufacturing
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Economy Weight Seamless Knit Cotton/Polyester Glove with Latex Coated Smooth Grip on Palm & Fingers
  • Description Keyword
    SeamlessGlove Coated
  • Duty Type
    Economy
  • EN388
    211
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.5510
  • Includes
    12 Pairs
  • Industry Use
    Assembly, Construction, Landscaping, Manufacturing
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Knit
  • Lint Free
    No
  • Manufacturer Catalog Number
    39- C121/S
  • Manufacturer Upc Number
    616314022968
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    39- C121
  • Spec Sheet
  • Standards Met
    ISO 9001, ISO 14001
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314022968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)