Motion
39-C1305/M
G-Tek® Latex Coated Seamless Knit - Size M or Size 8, ANSI Cut Level Level 1, SeamlessGlove Coated
Mi Item #03494620
MFR #39-C1305/M
Price$5.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Tek® Latex Coated Seamless Knit - Size M or Size 8, ANSI Cut Level Level 1, SeamlessGlove Coated
Mi Item #03494620
MFR #39-C1305/M

Mfr description
39-C1305/M G-TEK, BLUE LATEX
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
  • Breathable glove shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.21/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    70 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Demolition, Handling and Cleanup of Abrasive Parts and Materials, Masonry and Tile, Metal Fastening and Assembly
  • Coated Area
    Palm and Fingers
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Latex
  • Coating Style
    Crinkle Latex
  • Color
    Gray
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knitwrist
  • Description
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Description Keyword
    SeamlessGlove Coated
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • EN388
    2142
  • Features
    Seamless cotton/polyester knit shell is comfortable and flexible
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Grip Type
    Crinkle
  • Group & Class
    A1
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    10
  • Latex Free
    No
  • Liner Material
    Cotton Polyester
  • Liner/Shell Material
    Polycotton
  • Lining Material
    Polyester/Cotton
  • Manufacturer Catalog Number
    39-C1305/M
  • Manufacturer Upc Number
    616314046544
  • Material
    Cotton
  • Material Type
    Cotton, Polyester
  • Other Standards Met
    EN 388
  • Product Line
    G-Tek
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek
  • Spec Sheet
  • Standards Met
    CE
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    616314046544
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)