Overview
Mfr description
39-C1500/L POWERGRAB PREMIUM FROM TOWA
- Seamless cotton/polyester knit shell is comfortable and flexible
- Latex MicroFinish coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Breathable glove shell
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Ergonomic shaped curved finger pattern
Specifications
- Glove SizeL
- Ansi Isea Cut Resistance LevelA2
- Coating Outer Shell CoveragePalm & Fingers
- Hand TypePair
- CoatingLatex
- Coating CoveragePalm & Fingers
- ColorBrown
- Cuff TypeKnit Wrist
- Knit Gauge10
- En 388 Abrasion Resistance Level3
- En 388 Cut Resistance Level2
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level2
- DescriptionSeamless Knit Cotton/Polyester Glove with Latex MicroFinish Grip on Palm & Fingers
- Standards MetCE
- UPC_NO616314036699
- Manufacturer Upc Number616314036699
- Description KeywordSeamlessGlove Coated
- EN3883242
- Grip PatternMicroFinish
- Grip TypeMicroFinish
- Liner MaterialCotton Polyester
- Spec Sheet
- FeaturesSeamless cotton/polyester knit shell is comfortable and flexible
- Additional DetailsIdeal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data