Motion
39-C1500/XS
PowerGrab™ Cut Resistant Glove - Size XS or Size 6, SeamlessGlove Coated
Mi Item #03494628
MFR #39-C1500/XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrab™ Cut Resistant Glove - Size XS or Size 6, SeamlessGlove Coated
Mi Item #03494628
MFR #39-C1500/XS

Mfr description
39-C1500/XS POWERGRAB PREMIUM FROM TOWA
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Latex MicroFinish coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
  • Breathable glove shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Additional Details
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Brown
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Cotton/Polyester Glove with Latex MicroFinish Grip on Palm & Fingers
  • Description Keyword
    SeamlessGlove Coated
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    2
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • EN388
    3242
  • Features
    Seamless cotton/polyester knit shell is comfortable and flexible
  • Grip Pattern
    MicroFinish
  • Grip Type
    MicroFinish
  • Hand Type
    Pair
  • Knit Gauge
    10
  • Liner Material
    Cotton Polyester
  • Manufacturer Catalog Number
    39-C1500/XS
  • Manufacturer Upc Number
    616314036736
  • Product Types
    Safety Gloves
  • Spec Sheet
  • Standards Met
    CE
  • UPC_NO
    616314036736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)