Motion
40-230L
Seamless Knit, Stretch Polyester, PK12
Mi Item #03494634
MFR #40-230L
Price$4.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit, Stretch Polyester, PK12
Mi Item #03494634
MFR #40-230L

Mfr description
40-230L SEAMLESS KNIT, 100% STRETCH
  • Seamless knit polyester shell is comfortable and reduces hand fatigue
  • Low lint gloves knit from polyester filament yarns
  • Can be worn under disposable and other liquid-proof gloves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    50.8 cm

Details

  • Application
    General Purpose
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Excellent for paint rooms and pharmaceutical production.
  • Description Keyword
    CE Gloves
  • Grade
    13
  • Hand Type
    Pair
  • Manufacturer Upc Number
    616314021763
  • Material
    Polyester
  • UPC_NO
    616314021763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)