Motion
40-6410/XL
Antistatic Gloves, M, Nylon/Carbon, PK12
Mi Item #03494644
MFR #40-6410/XL
Price$4.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Antistatic Gloves, M, Nylon/Carbon, PK12
Mi Item #03494644
MFR #40-6410/XL

Mfr description
40-6410/XL ESD SEAMLESS KNIT NYLON
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.97/pr

Specifications

Dimensions

  • Glove Size
    XL
  • Length  
    9-2/5 in

Details

  • Application
    Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
  • Branding
    CleanTeam
  • Color
    Gray
  • Cuff Type
    Seamless Knit
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • Grade
    13
  • Hand Type
    Pair
  • Manufacturer Upc Number
    616314001031
  • Material
    Nylon/Carbon Fiber Yarns
  • Standards Met
    ASTM D 257.2007
  • UPC_NO
    616314001031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)