Overview
Mfr description
40-6411/L ESD SEAMLESS KNIT NYLON
- Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
- Seamless knit gloves provide great dexterity
- PVC dots provide enhanced grip and extra cut and abrasion resistance
Specifications
- Glove SizeL
- MaterialCarbon Fiber, Nylon
- ColorGray
- Length
- ApplicationAnti-Static
- Cuff TypeKnit Wrist
- Grip PatternDot
- Hand TypePair
- Standards MetASTM D 257:2007
- Manufacturer Upc Number616314001079
- UPC_NO616314001079
- Grade13
- DescriptionUsed in circuit board manufacturing, munitions, electronics assembly and aerospace.
- Description KeywordCE Gloves
- BrandingCleanTeam
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data