Motion
40-6411/S
Ce Seamless Knit Glove - S Size, Carbon Fiber, Nylon, Pvc Dots Surface, Powder-Free, Gray Color
Mi Item #03494647
MFR #40-6411/S
Price$5.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - S Size, Carbon Fiber, Nylon, Pvc Dots Surface, Powder-Free, Gray Color
Mi Item #03494647
MFR #40-6411/S

Mfr description
40-6411/S ESD SEAMLESS KNIT NYLON
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • PVC dots provide enhanced grip and extra cut and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.12/pr

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    39 cm

Details

  • Application
    Anti-Static
  • Branding
    CleanTeam
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • Grade
    13
  • Grip Pattern
    Dot
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    40-6411/S
  • Manufacturer Upc Number
    616314001086
  • Material
    Carbon Fiber, Nylon
  • Powder Style
    Powder-Free
  • Product Line
    Cleanteam
  • Product Types
    Glove
  • Standards Met
    ASTM D 257:2007
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Pvc Dots
  • UPC_NO
    616314001086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)