Motion
40-6415/L
Seamless Knit Nylon / Copper Fiber Electrostatic Dissipative (ESD) Glove with Polyurethane Coated Smooth Grip on Palm & Fingers
Mi Item #03494648
MFR #40-6415/L
Price$7.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Nylon / Copper Fiber Electrostatic Dissipative (ESD) Glove with Polyurethane Coated Smooth Grip on Palm & Fingers
Mi Item #03494648
MFR #40-6415/L

Mfr description
40-6415/L ESD SEAMLESS KNIT NYLON
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.43/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    52 cm

Details

  • Application
    Anti-Static
  • Branding
    CleanTeam
  • Color
    Brown
  • Cuff Type
    Knit Wrist
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • Grade
    13
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Manufacturer Upc Number
    616314001093
  • Material
    Carbon Fiber, Nylon
  • Standards Met
    ASTM D 257:2007, CE EN388 4131
  • UPC_NO
    616314001093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)