Motion
40-6416/L
Ce Seamless Knit Glove - Large Size, Carbon Fiber, Nylon, Brown Color
Mi Item #03494650
MFR #40-6416/L
Price$5.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - Large Size, Carbon Fiber, Nylon, Brown Color
Mi Item #03494650
MFR #40-6416/L

Mfr description
40-6416/L ESD SEAMLESS KNIT NYLON
  • Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • Polyurethane coated fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.08/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    52 cm

Details

  • Application
    Anti-Static
  • Branding
    CleanTeam
  • Color
    Brown
  • Cuff Type
    Knit Wrist
  • Description
    Used in circuit board manufacturing, munitions, electronics assembly and aerospace.
  • Description Keyword
    CE Gloves
  • Food Grade
    No
  • Grade
    13
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314001116
  • Material
    Carbon Fiber, Nylon
  • Product Types
    Electrostatic Dissipative (ESD) Glove
  • Standards Met
    ASTM D 257:2007
  • UPC_NO
    616314001116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)