Overview
Mfr description
40-732/S 100% SEAMLESS KNIT NYLON
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Nylon yarns absorb perspiration and leave hands cool and comfortable
- Half-Finger design provides excellent dexterity
- Ideal for use where low lint properties are desired
- Can be used as a glove liner
- Color coded hems for easy size identification
Specifications
- Glove SizeSmall
- MaterialNylon
- ColorWhite
- Length
- ApplicationGeneral Purpose
- Cuff TypeKnit Wrist
- Hand TypePair
- Manufacturer Upc Number616314001291
- UPC_NO616314001291
- DescriptionIdeal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
- Description KeywordCE Gloves
- BrandingCleanTeam
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data