Motion
40-750/S
Ce Seamless Knit Glove - S Size, Seamless Knit Nylon, Smooth Surface, Powder-Free, White Color
Mi Item #03494661
MFR #40-750/S
Price$3.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - S Size, Seamless Knit Nylon, Smooth Surface, Powder-Free, White Color
Mi Item #03494661
MFR #40-750/S

Mfr description
40-750/S 100% SEAMLESS KNIT NYLON
  • Seamless nylon knit shell is comfortable and reduces hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Reversible design allows replacing one glove at a time, rather than pairs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.00/pr

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    67 cm

Details

  • Application
    Product handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for product handling, finishing & assembly, electronics assembly, photography labs and computer manufacturing.
  • Description Keyword
    CE Gloves
  • Grade
    10
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    40-750/S
  • Manufacturer Upc Number
    616314001345
  • Material
    Seamless Knit Nylon
  • Powder Style
    Powder-Free
  • Product Line
    Cleanteam
  • Product Types
    Glove
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314001345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)