Overview
Mfr description
40-C125/S N-SPECTOR XRT BY TOWA
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Low lint gloves knit from nylon filament yarns
- Provides superior comfort & dexterity
- Nylon yarns absorb perspiration and leave hands cool and comfortable
- Can be worn under disposable and other liquid-proof gloves
- Color coded hems for easy size identification
Specifications
- Glove SizeSmall
- MaterialNylon
- Product LineCleanTeam
- ColorWhite
- Length
- ApplicationGeneral Purpose
- Latex FreeYes
- Cuff TypeKnit Wrist
- Grip PatternSmooth
- Hand TypePair
- Food GradeNo
- Manufacturer Upc Number616314001444
- UPC_NO616314001444
- Grade13
- DescriptionIdeal for product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing.
- Description KeywordCE Gloves
- BrandingCleanTeam
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data