Motion
40-C2130/L
Ce Seamless Knit Glove - L Size, Polyester, Smooth Surface, Powder-Free, White Color
Mi Item #03494671
MFR #40-C2130/L
Price$1.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - L Size, Polyester, Smooth Surface, Powder-Free, White Color
Mi Item #03494671
MFR #40-C2130/L

Mfr description
40-C2130/L SEAMLESS KNIT, 100% POLY
  • Seamless knit polyester shell is comfortable and reduces hand fatigue
  • Low lint gloves knit from polyester filament yarns
  • Can be worn under disposable and other liquid-proof gloves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.27/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    53 cm

Details

  • Application
    General Purpose
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Excellent for paint rooms and pharmaceutical production.
  • Description Keyword
    CE Gloves
  • Grade
    13
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    40-C2130/L
  • Manufacturer Upc Number
    616314001413
  • Material
    Polyester
  • Powder Style
    Powder-Free
  • Product Line
    Cleanteam
  • Product Types
    Glove
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314001413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)