Motion
41-001L
Seamless Knit Thermax® Glove - 13 Gauge
Mi Item #03494675
MFR #41-001L
Price$6.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Thermax® Glove - 13 Gauge
Mi Item #03494675
MFR #41-001L

Mfr description
41-001L SEAMLESS KNIT, THERMAX GLOVE
  • Seamless construction for a comfortable fit
  • Thermax® helps keep moisture away from the hands, keeping hands warm, dry and comfortable
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.58/pr

Specifications

Dimensions

  • Glove Size
    L
  • Height
    40.64 cm
  • Length  
    50.8 cm
  • Material Thickness
    Lightweight
  • Size
    L
  • Weight
    8.62 kg
  • Width
    33 cm

Details

  • Additional Details
    Can be used as a glove or as a glove liner in cold weather applications.
  • Application
    General Purpose
  • Color
    Black
  • Construction
    Seamless Knit
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Can be used as a glove or as a glove liner in cold weather applications.
  • Description Keyword
    Protection From Cold
  • Features
    Seamless construction for a comfortable fit
  • Finger Coverage
    Full
  • Grade
    13
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    616314018459
  • Material
    Polypropylene
  • Protection Type
    Cold Protection
  • UPC_NO
    616314018459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)