Motion
41-001M
Seamless Knit Thermax® Glove - 13 Gauge
MI ITEM #03494676
MFR #41-001M
List Price$6.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Thermax® Glove - 13 Gauge
MI ITEM #03494676
MFR #41-001M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.64/pr for your price

Overview

Mfr description
41-001M SEAMLESS KNIT, THERMAX GLOVE
  • Seamless construction for a comfortable fit
  • Thermax® helps keep moisture away from the hands, keeping hands warm, dry and comfortable
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    M
  • Application
    General Purpose
  • Finger Coverage
    Full
  • Material
    Polypropylene
  • Length
  • Color
    Black
  • Hand Type
    Pair
  • Cuff Type
    Knit Wrist
  • Size
    M
  • Description
    Can be used as a glove or as a glove liner in cold weather applications.
  • Additional Details
    Can be used as a glove or as a glove liner in cold weather applications.
  • UPC_NO
    616314028816
  • Manufacturer Upc Number
    616314028816
  • Construction
    Seamless Knit
  • Cuff Style
    Knit Wrist
  • Description Keyword
    Protection From Cold
  • Features
    Seamless construction for a comfortable fit
  • Grade
    13
  • Height
    40.64 cm
  • Lining Material
    Unlined
  • Material Thickness
    Lightweight
  • Protection Type
    Cold Protection
  • Weight
    7.71 kg
  • Width
    33 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text