Overview
Mfr description
41-005M SEAMLESS KNIT, POLYPROPYLENE
- Seamless construction for a comfortable fit
- Polypropylene helps keep moisture away from the hands, keeping hands warm, dry and comfortable
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeM or Size 8
- SizeM
- MaterialPolypropylene
- Material TypeGeneral Purpose Gloves
- Coating CoverageUncoated
- Lining MaterialCotton
- Protection TypeCold Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBlack
- Hand TypePair
- Length
- Knit Gauge13
- Manufacturer Upc Number616314018503
- DescriptionCan be used as a glove or liner in cold weather applications.
- Additional DetailsCan be used as a glove or liner in cold weather applications.
- Description KeywordProtection From Cold
- UPC_NO616314018503
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data