Motion
41-005S
Insulated Glove Liner - S or Size 7 Size, Knit Wrist Cuff, 13 Gauge, Polypropylene Material
MI ITEM #03494682
MFR #41-005S
Price$5.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulated Glove Liner - S or Size 7 Size, Knit Wrist Cuff, 13 Gauge, Polypropylene Material
MI ITEM #03494682
MFR #41-005S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.15/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    50.8 cm
  • Men'S Size
    S
  • Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Can be used as a glove or liner in cold weather applications.
  • Anti Slip Grip
    No
  • Application
    Warehousing, Construction, Transportation, Mining
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Can be used as a glove or liner in cold weather applications.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Construction, Transportation, Mining
  • Insulated
    Yes
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    Black
  • Liner Material
    Polypropylene
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    41-005 S
  • Manufacturer Upc Number
    616314018497
  • Material
    Polypropylene
  • Material Type
    General Purpose Gloves
  • Palm Features
    Uncoated
  • Product Line
    PIP
  • Protection Type
    Cold Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    41-005
  • Type
    Knit
  • UPC_NO
    616314018497

Overview

Mfr description
41-005S SEAMLESS KNIT, POLYPROPYLENE
  • Seamless construction for a comfortable fit
  • Polypropylene helps keep moisture away from the hands, keeping hands warm, dry and comfortable
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought