Motion
41-010S
100% Acrylic Glove, 7G, Various Colors Available SIZE S-White
MI ITEM #03494686
MFR #41-010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100% Acrylic Glove, 7G, Various Colors Available SIZE S-White
MI ITEM #03494686
MFR #41-010S

Mfr description
41-010S SEAMLESS KNIT, 100% ACRYLIC
  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    50.8 cm
  • Size
    S

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Can be used as a glove or as a glove liner in cold weather applications.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Knit Gauge
    7
  • Liner Material
    Acrylic
  • Lining Material
    Acrylic
  • Manufacturer Upc Number
    616314018541
  • Material
    Acrylic
  • Material Type
    Knit Gloves - Non Coating
  • Protection Type
    Cold Protection
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    616314018541

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)