Motion
41-010XL
100% Acrylic Glove, 7G, Various Colors Available SIZE XL-White
MI ITEM #03494687
MFR #41-010XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100% Acrylic Glove, 7G, Various Colors Available SIZE XL-White
MI ITEM #03494687
MFR #41-010XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41-010XL SEAMLESS KNIT, 100% ACRYLIC
  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material
    Acrylic
  • Material Type
    Knit Gloves - Non Coating
  • Coating Coverage
    Uncoated
  • Lining Material
    Acrylic
  • Protection Type
    Cold Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Length
  • Liner Material
    Acrylic
  • Knit Gauge
    7
  • Manufacturer Upc Number
    616314028823
  • Description
    Can be used as a glove or as a glove liner in cold weather applications.
  • Description Keyword
    Protection From Cold
  • UPC_NO
    616314028823
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text